Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

TRADE UP TO T145 WITH 3Y BSS (Discontinued)

  • Mfr # WGT145413
  • Zoro # G221721583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT145413
Zoro #
G221721583
UPC #
654522418623
Country of Origin
United States

Dimensions

Height
1.7 in
Width
9.1 in

Details

IPS Throughput
131.84-MB/s
Manageable
Yes
New Connections Per Second
26500
Power Consumption
20 W
Product Line
Firebox
Firewall Protection Supported
Denial of Service (DoS), Stateful Inspection Firewall, Ransomware Protection, Gateway Antivirus, Antivirus, Application Control, URL Filtering, Blended Threat Prevention, Intrusion Prevention, Packet Inspection, Remote Access Authentication, Anti-phishing, TLS Decryption, Advanced Threat Protection, Anti-spam, WebBlocker, Botnet Detection, Trojan Horse, Threat Protection, Data Loss Prevention, Reputation Enabled Defense, Malware Protection, Proxy Blocking
Number of Network (RJ-45) Ports
5
Total Number of Expansion Slots
1
Item
Network Security/Firewall Appliance
Support/Service Type
Basic Security Suite
USB
Yes
VPN Throughput
248.32-MB/s
Support/Service Duration
3 Year
Number of Ports
5
Standards
CCFIPS 140-3NRTL/CBIPv6 Ready Gold (routing)
Form Factor
Compact, Tabletop
AI Features
DNS Filtering, Threat Correlation, Anti-malware
Base Unit Connectivity Technology
Wired
AI-powered
Yes
Functionality
Centralized Management
Firewall Throughput
3.90-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Data Link Protocols
SMTPS, L2TP, HTTPS, TCP/UDP, HTTP, FTP
Encryption Standard
TLS
Expansion Slot Type
SFP+, SFP (mini-GBIC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.