This item is Discontinued.

No Product Image Available

TRADE UP TO T145 WITH 3Y TSS (Discontinued)

  • Mfr # WGT145673
  • Zoro # G021721639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT145673
Zoro #
G021721639
UPC #
654522218841
Country of Origin
United States

Dimensions

Width
9.1 in
Height
1.7 in

Details

IPS Throughput
131.84-MB/s
Item
Network Security/Firewall Appliance
New Connections Per Second
26500
Power Consumption
20 W
Number of Network (RJ-45) Ports
5
Manageable
Yes
Form Factor
Tabletop, Compact
Standards
CCFIPS 140-3NRTL/CBIPv6 Ready Gold (routing)
Functionality
Policy Management
Total Number of Expansion Slots
1
Support/Service Type
Total Security Suite
Data Link Protocols
FTP, L2TP, HTTPS, HTTP, SMTPS, TCP/UDP
AI-powered
Yes
Base Unit Connectivity Technology
Wired
Encryption Standard
TLS
Expansion Slot Type
SFP+, SFP (mini-GBIC)
Firewall Throughput
3.90-Gbit/s
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
AI Features
Anti-malware
VPN Throughput
248.32-MB/s
Firewall Protection Supported
Anti-phishing, Threat Protection, Ransomware Protection, Application Control, APT Blocker, Advanced Threat Protection, TLS Decryption, Intrusion Prevention, Cloud Sandboxing, IntelligentAV, Trojan Horse, Anti-spam, Remote Access Authentication, Gateway Antivirus, Blended Threat Prevention, Antivirus, DNS Security, Endpoint Protection, Data Loss Prevention, URL Filtering, Proxy Blocking, Packet Inspection, DNSWatch, Botnet Detection, WebBlocker, Reputation Enabled Defense, Malware Protection, Denial of Service (DoS), Stateful Inspection Firewall
USB
Yes
Product Line
Firebox
Support/Service Duration
3 Year
Number of Ports
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.