Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

TRADE UP TO T145 WITH 5Y BSS (Discontinued)

  • Mfr # WGT145415
  • Zoro # G222446560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WGT145415
Zoro #
G222446560
UPC #
654522871374
Country of Origin
United States

Dimensions

Width
9.1 in
Height
1.7 in

Details

VPN Throughput
248.32-MB/s
Functionality
Centralized Management
Manageable
Yes
Standards
CCFIPS 140-3NRTL/CBIPv6 Ready Gold (routing)
Form Factor
Compact, Tabletop
Support/Service Duration
5 Year
Number of Network (RJ-45) Ports
5
USB
Yes
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
AI Features
Anti-malware
Support/Service Type
Basic Security Suite
Data Link Protocols
HTTPS, FTP, HTTP, SMTPS, L2TP, TCP/UDP
Power Consumption
20 W
Encryption Standard
TLS
IPS Throughput
131.84-MB/s
Firewall Throughput
3.90-Gbit/s
Number of Ports
5
Total Number of Expansion Slots
1
Item
Network Security/Firewall Appliance
Product Line
Firebox
AI-powered
Yes
Expansion Slot Type
SFP (mini-GBIC), SFP+
Firewall Protection Supported
Ransomware Protection, Anti-phishing, Blended Threat Prevention, Botnet Detection, Remote Access Authentication, Malware Protection, Denial of Service (DoS), Intrusion Prevention, Antivirus, Anti-spam, Stateful Inspection Firewall, Packet Inspection, Advanced Threat Protection, Application Control, Trojan Horse, Threat Protection, URL Filtering, Data Loss Prevention, Gateway Antivirus, Proxy Blocking, WebBlocker, TLS Decryption, Reputation Enabled Defense
New Connections Per Second
26500
Base Unit Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.