1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Plastic Grid Strain, Brushed Nickel

  • Mfr # 815-P-BN

  • Zoro # G303527454


product price:  $91.89
/ea
Free Shipping & Returns

Key Features

Length - Drains
7-3/4 in
Height (In.)
3-1/2 in
Color/Finish
Nickel
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815-P-BN
Zoro #
G303527454
UPC #
640263028030
Country of Origin
United States

Dimensions

Length - Drains
7-3/4 in
Height (In.)
3-1/2 in
Width
3-1/2 in

Details

Color/Finish
Nickel
Finish
Nickel
Material
Brass

Description

1 1/4 in. DIA. x 8 1/2 in. L PVC cast brass IdealLav lavatory drain. Includes BOTH grid strainer and positive internal stopper that holds water overnight. Plastic grid strainer is replaceable. 1-piece easy installation. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Nickel finish
  • • One-piece, drop-in lavatory drain includes a replaceable grid strainer AND below-the-grid stopper
  • • Only lavatory drain to include replaceable Grid strainer and internal stopper
  • • No more clogs Removeable Grid strainer keeps jewelry and hair out of drain
  • • Internal stopper holds water overnight
  • • One-piece tube drops in for easy installation
  • • Limited 5-year warranty
  • • Cast Brass Tube
  • • Plastic Strainer
  • • Watco, The Choice of Professionals and Always A Step Ahead

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.