
1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper and Closure, Brushed Nickel
Mfr # 58301-BN
Zoro # G403527408
product price: $45.85
/eaKey Features
Pipe Dia. (In.)
1.625
Type
Lift & Turn
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58301-BN
Zoro #
G403527408
UPC #
640263021581
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
1.625
Details
Type
Lift & Turn
Color/Finish
Nickel
Finish
Nickel
Description
Watco Lift and Turn Bathtub Closure Dimensions are 1.625 in. overall diameter x 16 Threads per inch x 1.25 in. Strainer Body (drain) x 2.820 in. flange. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • Bathtub Closure
- • Includes Watco strainer body and Lift and turn bathtub stopper
- • 1.625 in overall diameter
- • 16 Thread
- • 1.25 in strainer body
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.