
1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Brass
Mfr # 38301-PB
Zoro # G303527355
product price: $45.25
/eaKey Features
Pipe Dia. (In.)
1.625
Type
Push Pull
Color/Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38301-PB
Zoro #
G303527355
UPC #
640263003907
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
1.625
Details
Type
Push Pull
Color/Finish
Brass
Finish
Brass
Description
The Watco Push Pull Bathtub Closure is a 1.625 in. overall diameter, 16 Threads per inch x 1.25 in. Strainer Body (drain) x 2.820 in. overall diameter flange that includes the drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco trim kits are a great addition to your other bathtub accessories. Watco, The Choice of Professionals and Always A Step Ahead.
- • Brass finish
- • Bathtub Closure
- • Includes Watco strainer body and Push Pull bathtub stopper
- • 1.625 in overall diameter
- • 16 Thread
- • 1.25 in strainer body
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.