
1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure w-38101 Brass Bushing, Chrome
Mfr # 38319-CP
Zoro # G403527361
product price: $31.35
/eaKey Features
Pipe Dia. (In.)
1.625
Color/Finish
Chrome
Type
Push Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38319-CP
Zoro #
G403527361
UPC #
640263054978
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
1.625
Details
Color/Finish
Chrome
Type
Push Pull
Finish
Chrome
Description
Watco Bathtub Closure Dimensions are 1.625 in. overall diameter x 16 Threads per in. x 1 1/4 in. Strainer Body (drain) x 2 -/8 in. flange. Includes strainer body and push pull bathtub stopper. Watco, The Choice of Professionals and Always A Step Ahead. Watco, The Choice of Professionals and Always A Step Ahead.
- • Chrome finish
- • Bathtub Closure
- • Includes Watco strainer body and Push Pull bathtub stopper
- • 1.625 in overall diameter
- • 16 thread count
- • 1.25 in strainer body
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.