Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brass

  • Mfr # 38190-PB

  • Zoro # G203527349


product price: $68.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38190-PB
Zoro #
G203527349
UPC #
640263003204
Country of Origin
United States

Details

Finish
Brass

Description

The Watco Push Pull Bathtub Trim Kit is a 1.625 in. overall diameter, 16 Threads x 1.25 in. Strainer Body (drain) with a 38101 bushing that converts to 1.865 in. O.D - 11.5 Threads and includes the overflow and drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco trim kits are a great addition to your other bathtub accessories. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Brass finish
  • • Bathtub trim kit
  • • Includes Watco strainer body, Push Pull bathtub stopper, one-hole overflow plate, adapter bar, screw and #38101 bushing
  • • 1.625 in overall diameter
  • • 16 Thread
  • • 1.25 in strainer body
  • • 3811 Bushing - Converts to 1.865 in OD - 11.5 thread counts
  • • One-hole overflow Plate
  • • Push Pull bathtub stopper
  • • Watco, The Choice of Professionals and Always A Step Ahead

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.