1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brushed Nickel

  • Mfr # 38190-BN

  • Zoro # G503527360


product price: $54.89
/ea

Key Features

Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38190-BN
Zoro #
G503527360
UPC #
640263009442
Country of Origin
United States

Details

Finish
Nickel

Description

The Watco Push Pull Bathtub Trim Kit is a 1.625 in. overall diameter, 16 Threads x 1.25 in. Strainer Body (drain) with a 38101 bushing that converts to 1.865 in. O.D - 11.5 Threads and includes the overflow and drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco trim kits are a great addition to your other bathtub accessories. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Nickel finish
  • • Bathtub trim kit
  • • Includes Watco strainer body, Push Pull bathtub stopper, one-hole overflow plate, adapter bar, screw and #38101 bushing
  • • 1.625 in overall diameter
  • • 16 Thread
  • • 1.25 in strainer body
  • • 3811 Bushing - Converts to 1.865 in OD - 11.5 thread counts
  • • One-hole overflow Plate
  • • Push Pull bathtub stopper
  • • Watco, The Choice of Professionals and Always A Step Ahead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.