
1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass
Mfr # 58290-PB
Zoro # G403527309
product price: $74.69
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58290-PB
Zoro #
G403527309
UPC #
640263014637
Country of Origin
United States
Details
Finish
Brass
Description
Watco Lift and Turn Bathtub Trim Kit - Dimensions are 1.865 in. overall diameter x 11.5 Threads x 1.25 in. Strainer Body (drain) x 2.75 in. flange. Need to know existing bathtub drain dimensions and threads. Watco, The Choice of Professionals and Always A Step Ahead.
- • Brass finish
- • Bathtub trim kit
- • Includes Watco strainer body, Lift and Turn bathtub stopper, one-hole overflow plate, adapter bar and screw
- • 1.865 in overall diameter
- • 11.5 thread count
- • 1.25 in strainer body
- • One-hole overflow Plate
- • Lift and turn bathtub stopper
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.