
1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel
Mfr # 38305-BN
Zoro # G003527310
product price: $46.45
/eaKey Features
Pipe Dia. (In.)
1.625
Color/Finish
Nickel
Type
Push Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38305-BN
Zoro #
G003527310
UPC #
640263004713
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
1.625
Details
Color/Finish
Nickel
Type
Push Pull
Finish
Nickel
Description
The Watco Push Pull Bathtub Closure is a 1.685 in. overall diameter, 11.5 Threads per inch x 1.25 in. Strainer Body (drain) x 2.820 in. overall diameter flange that includes the drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco trim kits are a great addition to your other bathtub accessories. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • Bathtub Closure
- • Includes Watco strainer body and Push Pull bathtub stopper
- • 1.865 in overall diameter
- • 11.5 thread count
- • 1.25 in strainer body
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.