Zoro Homepage

1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Bronze

  • Mfr # 38290-BZ

  • Zoro # G103527425


product price: $57.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38290-BZ
Zoro #
G103527425
UPC #
640263019656
Country of Origin
United States

Details

Finish
Bronze

Description

The Watco Push Pull Bathtub Trim Kit is a 1.8625 in. overall diameter, 11.5 Threads x 1.25 in. Strainer Body (drain) x 2.75 in. flange that includes the overflow and drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco trim kits are a great addition to your other bathtub accessories. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Bronze finish
  • • Bathtub trim kit
  • • Includes Watco strainer body, Push Pull bathtub stopper, one-hole overflow plate, adapter bar and screw
  • • 1.865 in overall diameter
  • • 11.5 thread count
  • • 1.25 in strainer body
  • • One-hole overflow Plate
  • • Push Pull bathtub stopper
  • • Watco, The Choice of Professionals and Always A Step Ahead
  • • Limited 5-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.