Zoro Homepage

1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brushed Nickel

  • Mfr # 38290-BN

  • Zoro # G703527337


product price: $56.65
/ea

Key Features

Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38290-BN
Zoro #
G703527337
UPC #
640263009459
Country of Origin
United States

Details

Finish
Nickel

Description

The Watco Push Pull Bathtub Trim Kit is a 1.8625 in. overall diameter, 11.5 Threads x 1.25 in. Strainer Body (drain) x 2.75 in. flange that includes the overflow and drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco trim kits are a great addition to your other bathtub accessories. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Nickel finish
  • • Bathtub trim kit
  • • Includes Watco strainer body, Push Pull bathtub stopper, one-hole overflow plate, adapter bar and screw
  • • 1.865 in overall diameter
  • • 11.5 thread count
  • • 1.25 in strainer body
  • • One-hole overflow Plate
  • • Push Pull bathtub stopper
  • • Watco, The Choice of Professionals and Always A Step Ahead
  • • Limited 5-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.