Zoro Homepage

1.865" OD x 11.5 Threads x 1.25" Bronze PresFlo Tub Closure

  • Mfr # 58305-BZ

  • Zoro # G7572608


product price: $55.79
/ea

Key Features

Color/Finish
Bronze
Pipe Dia. - Drains
1.865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58305-BZ
Zoro #
G7572608
UPC #
640263023110
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1.865

Details

Color/Finish
Bronze

Description

Watco Lift and Turn Bathtub Closure Dimensions are 1.865 in. overall diameter x 11.5 Threads per inch x 1.25 in. Strainer Body (drain) x 2.820 in. flange. Need to know existing bathtub drain dimensions and threads. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Bronze finish
  • • Bathtub Closure
  • • Includes Watco strainer body and PresFlo bathtub stopper
  • • 1.865 in overall diameter
  • • 11.5 thread count
  • • 1.25 in strainer body
  • • Watco, The Choice of Professionals and Always A Step Ahead
  • • Limited 5-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.