
1.865" Overall Dia.x11.5" Threadsx1.25" Innovator Overflow, Push Pull Bath Closure, Brushed Nickel
Mfr # 91100-PP-BN
Zoro # G103527401
product price: $76.05
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91100-PP-BN
Zoro #
G103527401
UPC #
640263080861
Country of Origin
United States
Details
Finish
Brushed Nickel
Description
The Watco patented Push Pull and Innovator Snap-On Overflow Bathtub Trim Kit is a 1.865 in. overall diameter, 11.5 Threads per inch x 1.25 in. Strainer Body (drain) x 2.875 in. overall diameter flange that includes the drain components for a bathtub. You will need to know the existing drain diameter and threads per inch to be able to install this drain. Watco trim kits are a perfect addition to your other bathtub accessories. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • Bathtub trim kit
- • Includes Watco strainer body, Push Pull bathtub stopper,Innovator overflow plate, snap-on Retainer Nut and Adapter Bar
- • 1.865 In overall diameter
- • 11.5 thread count
- • 1.25 in strainer body
- • Trim Kit Converts One- or Two-Hole Overflow plate to the Innovator snap-on Overflow
- • Innovator Overflow Plate and snap-on Retainer Nut
- • Push Pull bathtub stopper
- • Watco, The Choice of Professionals and Always A Step Ahead
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.