
500 Quick Adjust Bronze Trip Lever Tubular Plastic Bath Waste
Mfr # 500-TQ-PVC-BZ
Zoro # G7572748
product price: $57.95
/eaKey Features
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-TQ-PVC-BZ
Zoro #
G7572748
UPC #
640263031788
Country of Origin
United States
Details
Color/Finish
Bronze
Description
The Watco 500 complete bath waste kit is a sturdy 1.5 in. Slip-Joint Assembly PVC pipe 11.5 coarse threads. The 500 series kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain, tee and piping. Watco, The Choice of Professionals and Always A Step Ahead.
- • Bronze finish
- • 15 in. durable PVC pipe with solvent-weld assembly
- • Trip Lever Overflow Plate
- • Quick-Adjust on drop cylinder for simple installs
- • Designed for heavy-duty use in hotels, motels and rental properties
- • Fits most bathtubs up to 16 in. deep
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.