
500 Series 16 in. Tubular Plastic Bath Waste w-PresFlo Bath Stopper, Brass
Mfr # 500-PF-PVC-PB
Zoro # G703527238
product price: $96.55
/ea
Free Shipping & Returns
Key Features
Length - Drains
14.5 in
Color/Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500-PF-PVC-PB
Zoro #
G703527238
UPC #
640263000036
Country of Origin
United States
Dimensions
Length - Drains
14.5 in
Details
Color/Finish
Brass
Description
The Watco 500 complete bath waste kit is a sturdy 1.5 in. Slip-Joint Assembly PVC pipe 11.5 coarse threads. The 500 series kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain, tee and piping. Watco, The Choice of Professionals and Always A Step Ahead.
- • Brass finish
- • 15 in. durable PVC pipe with solvent-weld assembly
- • PresFlo snap-on bathtub stopper
- • Two-Hole Overflow
- • Tubular plastic bath waste
- • Fits most bathtubs up to 16 in. deep
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.