
551 Series 24 in. Tubular Brass Bath Waste w-Push Pull Bath Stopper, Brushed Nickel
Mfr # 551-PP-BRS-BN
Zoro # G103526978
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551-PP-BRS-BN
Zoro #
G103526978
UPC #
640263000012
Country of Origin
United States
Details
Color/Finish
Nickel
Description
The Watco 551 brass complete bath waste kit is a sturdy 1.5 in. brass piping, 11.5 coarse threads. The 551 series kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain, tee and piping. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • 17G brass
- • Replaceable drip-proof Buna-N-Seal
- • Metal strainer body for cast-iron or plastic bathtubs
- • Fits most bathtubs up to 24 in. deep
- • Tubular brass
- • Designed for heavy-duty use in hotels, motels and rental properties
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.