
591 Series 16 in. Tubular Brass Bath Waste w-Push Pull Bath Stopper, Bronze
Mfr # 591-PP-BRS-BZ
Zoro # G103526954
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
14-1/2 in
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
591-PP-BRS-BZ
Zoro #
G103526954
UPC #
640263022847
Country of Origin
United States
Dimensions
Length - Drains
14-1/2 in
Details
Color/Finish
Bronze
Description
The Watco Innovator 591 Series a sturdy 1.5 in. brass pipe with solvent-weld assembly bath waste. The 591 Series eliminates all screws. The bath waste also eliminates leaks due to lose overflow attachments.
- • Bronze finish
- • 17G brass
- • Innovator snap-on overflow plate
- • Eliminate leaks behind the wall
- • Eliminate all screws
- • Metal strainer body for cast-iron or plastic bathtubs
- • Tubular brass
- • Designed for heavy-duty use in hotels, motels and rental properties
- • Fits most bathtubs up to 16 in. deep
- • Watco, The Choice of Professionals and Always A Step Ahead
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.