Zoro Homepage

598 Series 24 in. Tubular Brass Bath Waste w-Push Pull Bath Stopper, Bronze

  • Mfr # 598-PP-BRS-BZ

  • Zoro # G803526926


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Bronze
Length - Drains
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598-PP-BRS-BZ
Zoro #
G803526926
UPC #
640263083145
Country of Origin
United States

Dimensions

Length - Drains
28 in

Details

Color/Finish
Bronze

Description

The Watco Innovator 598 Series a sturdy 1.5 in. brass pipe with solvent-weld assembly bath waste. The 598 Series eliminates all screws. The bath waste also eliminates leaks due to lose overflow attachments.


  • • Bronze finish
  • • 17G brass
  • • Innovator snap-on overflow plate
  • • Eliminate leaks behind the wall
  • • Eliminate all screws
  • • Metal strainer body for cast-iron or plastic bathtubs
  • • Tubular brass
  • • Designed for heavy-duty use in hotels, motels and rental properties
  • • Fits most bathtubs up to 24 in. deep
  • • Watco, The Choice of Professionals and Always A Step Ahead

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.