600 Series 16 in. Sch. 40 PVC Bath Waste - Lift-Turn

  • Mfr # 600-LT-PVC-BZ

  • Zoro # G003527129


product price:  $66.75
/ea

Key Features

Color/Finish
Bronze
Length - Drains
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600-LT-PVC-BZ
Zoro #
G003527129
UPC #
640263022915
Country of Origin
United States

Dimensions

Length - Drains
14.5 in

Details

Color/Finish
Bronze

Description

The Watco 600 complete bath waste kit is a sturdy 1.5 in. Sch. 40 PVC pipe with solvent-weld assembly. The 600 series kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain, tee and piping. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Bronze finish
  • • 15 in. Schedule 40 PVC pipe with solvent-weld assembly
  • • Lift and turn bathtub stopper
  • • One-hole overflow
  • • Tubular plastic bath waste
  • • Fits most bathtubs up to 16 in. deep
  • • Watco, The Choice of Professionals and Always A Step Ahead
  • • Limited 5-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.