
600 Series 16 in. Sch. 40 PVC Bath Waste w-PresFlo Bath Stopper, Chrome
Mfr # 600-PF-PVC-CP
Zoro # G603527017
product price: $44.39
/eaKey Features
Color/Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-PF-PVC-CP
Zoro #
G603527017
UPC #
640263001774
Country of Origin
United States
Details
Color/Finish
Chrome
Description
The Watco 600 complete bath waste kit is a sturdy 1.5 in. Sch. 40 PVC pipe with solvent-weld assembly. The 600 series kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain, tee and piping. Watco, The Choice of Professionals and Always A Step Ahead.
- • Chrome finish
- • 15 in. Schedule 40 PVC pipe with solvent-weld assembly
- • PresFlo snap-on bathtub stopper
- • One-hole overflow
- • Tubular plastic bath waste
- • Fits most bathtubs up to 16 in. deep
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.