
600 Trip Lever Series 16" Nickel Sch. 40 PVC Bath Waste Kit
Mfr # 600-TL-PVC-BN
Zoro # G7572793
product price: $70.25
/eaKey Features
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600-TL-PVC-BN
Zoro #
G7572793
UPC #
640263039043
Country of Origin
United States
Details
Color/Finish
Nickel
Description
The Watco 600 complete bath waste kit is a sturdy 1.5 in. Sch. 40 PVC pipe with solvent-weld assembly. The 600 series kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane, stopper and drain, tee and piping. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • 15 in. Schedule 40 PVC pipe with solvent-weld assembly
- • Trip Lever Overflow Plate
- • Strainer body cover catches hair and foreign objects from going down into the drain
- • Retainer plate for overflow elbow
- • Fits most bathtubs up to 16 in. deep
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.