
601 Series Sch. 40 PVC Half Kit - Foot Act.
Mfr # 601-FA-PVC-BN
Zoro # G803527008
product price: $51.15
/eaKey Features
Length - Drains
7.25 in
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601-FA-PVC-BN
Zoro #
G803527008
UPC #
640263020300
Country of Origin
United States
Dimensions
Length - Drains
7.25 in
Details
Color/Finish
Nickel
Description
The Watco 601 Half Kit is a sturdy 1.5 in. Sch. 40 PVC pipe with solvent-weld assembly with solvent weld assembly. The half kit includes the overflow and drain elbows, overflow plate assembly, test plug, membrane and stopper and drain. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • Half kit (tee and piping not included)
- • Push Pull bathtub stopper
- • One-hole overflow
- • Tubular plastic bath waste
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
- •
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.