
900 Series 16 in. Sch. 40 PVC Bath Waste - Lift-Turn
Mfr # 900-LT-PVC-BN
Zoro # G103527203
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Length - Drains
14-1/2 in
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900-LT-PVC-BN
Zoro #
G103527203
UPC #
640263024049
Country of Origin
United States
Dimensions
Length - Drains
14-1/2 in
Details
Color/Finish
Nickel
Description
The Watco 900 Innovator is a sturdy 1.5 in. Sch. 40 PVC pipe with solvent-weld assembly. The 900 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • 15 in. Schedule 40 PVC pipe with solvent-weld assembly Tubular plastic bath waste
- • Lift and turn bathtub stopper
- • Eliminate leaks behind the wall
- • Eliminate all screws
- • Fits most bathtubs up to 16 in. deep
- • Patented Innovator "snap-on" overflow
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.