900 Series 16 in. Sch. 40 PVC Bath Waste - PresFlo

  • Mfr # 900-PF-PVC-BN

  • Zoro # G703527184


product price: $68.95
/ea

Key Features

Color/Finish
Nickel
Length - Drains
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900-PF-PVC-BN
Zoro #
G703527184
UPC #
640263032099
Country of Origin
United States

Dimensions

Length - Drains
14.5 in

Details

Color/Finish
Nickel

Description

The Watco 900 Innovator is a sturdy 1.5 in. Sch. 40 PVC pipe with solvent-weld assembly. The 900 eliminates all screws. The bath waste also eliminates leaks due to loose overflow attachments. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Nickel finish
  • • 15 in. Schedule 40 PVC pipe with solvent-weld assembly Tubular plastic bath waste
  • • PresFlo snap-on bathtub stopper
  • • Eliminate leaks behind the wall
  • • Eliminate all screws
  • • Fits most bathtubs up to 16 in. deep
  • • Patented Innovator "snap-on" overflow
  • • Watco, The Choice of Professionals and Always A Step Ahead
  • • Limited 5-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.