
Bath Waste, Flexible, PVC, 24 In L
Mfr # FLEX924-PP-PVC-CP
Zoro # G4703404
product price: $57.25
/eaKey Features
Grid Material
No Grid
Type
Flexible
Drain Material
PVC
Shape - Drains
Round
Connection - Drains
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLEX924-PP-PVC-CP
Zoro #
G4703404
UPC #
640263041374
Country of Origin
United States
Dimensions
Length - Drains
24"
Pipe Dia. - Drains
1-1/2"
Details
Grid Material
No Grid
Type
Flexible
Drain Material
PVC
Shape - Drains
Round
Connection - Drains
Socket Weld
Color/Finish
Chrome
Item
Bath Waste
Includes
Tub Closure, Innovator Overflow, Flexible Tubing, PVC Piping, Test Membrane, Test Plug
For Use With
Bathub Drain
Color - Drains
Chrome
Description
The Watco Flex924 Innovator is a complete flexible bath waste. It offers 24 in. of flexible tubing in place of rigid PVC overflow pipe. The flexible tubing allows the overflow tubing to easily bend over from a misaligned drain pipe to the overflow hole of the bathtub. Watco, The Choice of Professionals and Always A Step Ahead.
- • Chrome finish
- • Push Pull bathtub stopper
- • Flexible tubing
- • Self-centering
- • Self-Aligning
- • Just bend the flexible tubing to correct for misalignment
- • Tubing will not kink!
- • Eliminate the need for screws
- • Eliminate leaks behind the wall
- • Installation Instructions included
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.