Bathtub Stopper and Drain, Push Pull
Mfr # 4875N-PP-CP-51 U
Zoro # G5013005
product price: $19.49
/eaKey Features
Pipe Dia. - Drains
2 7/8 in
Drain Material
Plastic, Stainless Steel
Color - Drains
Chrome
Includes
10-24 in Trip Lever Pin
Connection
Pin Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4875N-PP-CP-51 U
Zoro #
G5013005
UPC #
094722997359
Country of Origin
Multiple
Dimensions
Pipe Dia. - Drains
2 7/8 in
Overall Diameter
2 7/8 in
Fits Maximum Drain Size
2 7/8 in
Details
Drain Material
Plastic, Stainless Steel
Color - Drains
Chrome
Includes
10-24 in Trip Lever Pin
Item
Drain Stopper
Connection
Pin Adapter
Material of Construction - Drains
Plastic, Stainless Steel
Finish
Chrome
Color
Silver
Material
Plastic, Stainless Steel
Drain Stopper Type
Push and Pull
Product Type
Drain Stopper
Application
Tub
Description
Drain Stopper, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome-Plated, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 7/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.