Zoro Homepage

Drain Stopper, Plastic, 2" dia, Silver

  • Mfr # 38520-CP

  • Zoro # G316246236


product price: $9.59
/ea
Sold in multiples of 20 for $191.80

Key Features

Color
Silver
Material
Plastic
Application
Tub
Overall Diameter
2 in
Drain Stopper Type
Push and Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38520-CP
Zoro #
G316246236
UPC #
640263042661
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Fits Minimum Drain Size
1 1/2 in
Fits Maximum Drain Size
1 1/2 in

Details

Color
Silver
Material
Plastic
Application
Tub
Drain Stopper Type
Push and Pull
Product Type
Drain Stopper
Includes
Pin, Stopper
Item
Drain Stopper
ADA Compliant
No
Finish
Unfinished

Description

Drain Stopper, Includes Pin, Stopper, Standards Not Applicable, Material Plastic, Color Silver, ADA Compliant No, Product Type Drain Stopper, Overall Diameter 2 in, Finish Unfinished, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 1/2 in, Fits Minimum Drain Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.