Zoro Homepage

Drain Stopper, Plastic, 2" dia, Silver

  • Mfr # 38530-CP

  • Zoro # G216246206


product price: $12.29
/ea
Sold in multiples of 20 for $245.80

Key Features

ADA Compliant
No
Fits Maximum Drain Size
1 1/2 in
Fits Minimum Drain Size
1 1/2 in
Drain Stopper Type
Push and Pull
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38530-CP
Zoro #
G216246206
UPC #
640263004614
Country of Origin
United States

Dimensions

Fits Maximum Drain Size
1 1/2 in
Fits Minimum Drain Size
1 1/2 in
Overall Diameter
2 in

Details

ADA Compliant
No
Drain Stopper Type
Push and Pull
Material
Plastic
Item
Drain Stopper
Finish
Unfinished
Product Type
Drain Stopper
Application
Tub
Includes
Pin, Stopper
Color
Silver

Description

Drain Stopper, Includes Pin, Stopper, Standards Not Applicable, Material Plastic, Color Silver, ADA Compliant No, Product Type Drain Stopper, Overall Diameter 2 in, Finish Unfinished, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 1/2 in, Fits Minimum Drain Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.