Zoro Homepage

Drain Stopper, Plastic, 2" dia, Silver

  • Mfr # 38610-PP31-CP

  • Zoro # G716246188


product price: $8.39
/ea
Sold in multiples of 20 for $167.80

Key Features

Overall Diameter
2 in
ADA Compliant
No
Color
Silver
Product Type
Drain Stopper
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38610-PP31-CP
Zoro #
G716246188
UPC #
640263077151
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Fits Maximum Drain Size
1 1/2 in
Fits Minimum Drain Size
1 1/2 in

Details

ADA Compliant
No
Color
Silver
Product Type
Drain Stopper
Material
Plastic
Application
Tub
Drain Stopper Type
Push and Pull
Includes
Pin, Stopper
Finish
Unfinished
Item
Drain Stopper

Description

Drain Stopper, Includes Pin, Stopper, Standards Not Applicable, Material Plastic, Color Silver, ADA Compliant No, Product Type Drain Stopper, Overall Diameter 2 in, Finish Unfinished, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 1/2 in, Fits Minimum Drain Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.