Shop WATCO
See all product information
Create Account
DrainStopper, Dia.2-7/8", Plstic, SS, Chrome
- Mfr # 4875N-PP-CP-G-51
- Zoro # G5012996
product price:Â
$
19.49
/ea
Key Features
Pipe Dia. - Drains
2 7/8 in
Drain Material
Plastic, Stainless Steel
Color - Drains
Chrome
Connection
Pin Adapter
Includes
Grid Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4875N-PP-CP-G-51
- Zoro #
- G5012996
- UPC #
- 094722997380
- Country of Origin
- United States
- Drain Material
- Plastic, Stainless Steel
- Color - Drains
- Chrome
- Connection
- Pin Adapter
- Includes
- Grid Strainer
- Material of Construction - Drains
- Plastic, Stainless Steel
- Item
- Drain Stopper
- Finish
- Chrome-Plated
- Color
- Silver
- Application
- Tub
- Product Type
- Drain Stopper
- Drain Stopper Type
- Push and Pull
- Material
- Plastic, Stainless Steel
- Shell Material
- Plastic, Stainless Steel
- Wire Color
- Silver
Dimensions
- Pipe Dia. - Drains
- 2 7/8 in
- Fits Maximum Drain Size
- 2 7/8 in
- Overall Diameter
- 2 7/8 in
Description
Drain Stopper, Includes Grid Strainer, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome-Plated, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 2 7/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.