Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Lift-Turn Stopper and Innovator Overflow, Brass

  • Mfr # FLEX924-LT-PVC-PB

  • Zoro # G103527166


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Brass
Length - Drains
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX924-LT-PVC-PB
Zoro #
G103527166
UPC #
640263063093
Country of Origin
United States

Dimensions

Length - Drains
30 in

Details

Color/Finish
Brass

Description

The Watco Flex924 Innovator is a complete flexible bath waste. It offers 24 in. of flexible tubing in place of rigid PVC overflow pipe. The flexible tubing allows the overflow tubing to easily bend over from a misaligned drain pipe to the overflow hole of the bathtub. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Brash finish
  • • Lift and turn bathtub stopper
  • • Innovator snap-on overflow plate
  • • Self-centering
  • • Self-aligning
  • • Just bend the flexible tubing to correct for misalignment
  • • Tubing will not kink!
  • • Eliminate the need for screws
  • • Eliminate leaks behind the wall
  • • Installation Instructions included

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.