
Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Push Pull Stopper and Innovator Overflow, Brass
Mfr # FLEX924-PP-PVC-PB
Zoro # G203527073
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
30 in
Color/Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLEX924-PP-PVC-PB
Zoro #
G203527073
UPC #
640263063017
Country of Origin
United States
Dimensions
Length - Drains
30 in
Details
Color/Finish
Brass
Description
The Watco Flex924 Innovator is a complete flexible bath waste. It offers 24 in. of flexible tubing in place of rigid PVC overflow pipe. The flexible tubing allows the overflow tubing to easily bend over from a misaligned drain pipe to the overflow hole of the bathtub. Watco, The Choice of Professionals and Always A Step Ahead.
- • Brash finish
- • Push pull bathtub stopper
- • Innovator snap-on overflow plate
- • Self-centering
- • Self-aligning
- • Just bend the flexible tubing to correct for misalignment
- • Tubing will not kink!
- • Eliminate the need for screws
- • Eliminate leaks behind the wall
- • Installation Instructions included
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.