
Grid Strainer, 1-1/4" x 8-1/2" Brass Bronze IdealLav Lav Drain
Mfr # 815-B-BZ
Zoro # G7596435
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
7.75 in
Width
3.5 in
Height (In.)
3.5 in
Color/Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815-B-BZ
Zoro #
G7596435
UPC #
640263103874
Country of Origin
United States
Dimensions
Length - Drains
7.75 in
Width
3.5 in
Height (In.)
3.5 in
Details
Finish
Bronze
Material
Brass
Color/Finish
Bronze
Description
1 1/4 in. DIA. x 8 1/2 in. L PVC cast brass IdealLav lavatory drain. Includes BOTH grid strainer and positive internal stopper that holds water overnight. Cast brass grid strainer is replaceable. 1-piece easy installation. Watco, The Choice of Professionals and Always A Step Ahead.
- • Bronze finish
- • 1-piece, drop-in lavatory drain includes a replaceable grid strainer and below-the-grid stopper
- • Only lavatory drain to include replaceable grid strainer and internal stopper
- • No more clogs; removable grid strainer keeps jewelry and hair out of drain
- • Internal stopper holds water overnight
- • One-piece tube drops in for easy installation
- • Limited 5-year warranty
- • Cast Brass Tube
- • Cast Brass Strainer
- • Watco, The Choice of Professionals and Always A Step Ahead
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.