Zoro Homepage

Grid Strainer, 1-1/4" x 8-1/2" Plastic Bronze IdealLav Lav Drain

  • Mfr # 715-P-BZ

  • Zoro # G7596462


product price: $61.99
/ea

Key Features

Length - Drains
7-3/4 in
Height (In.)
3-1/2 in
Color/Finish
Bronze
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-P-BZ
Zoro #
G7596462
UPC #
640263103867
Country of Origin
United States

Dimensions

Length - Drains
7-3/4 in
Height (In.)
3-1/2 in
Width
3-1/2 in

Details

Material
Plastic
Color/Finish
Bronze
Finish
Bronze

Description

1 1/4 in. DIA. x 8 1/2 in. L PVC plastic IdealLav lavatory drain. Includes BOTH grid strainer and positive internal stopper that holds water overnight. Chrome plated plastic grid strainer is replaceable. 1-piece easy installation. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Bronze finish
  • • One-piece, drop-in lavatory drain includes a replaceable grid strainer AND below-the-grid stopper
  • • Only lavatory drain to include replaceable Grid strainer and internal stopper
  • • No more clogs Removeable Grid strainer keeps jewelry and hair out of drain
  • • Internal stopper holds water overnight
  • • One-piece tube drops in for easy installation
  • • Plastic Tube and Grid Strainer
  • • Choice of the Professional
  • • Limited 5-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.