Zoro Homepage

Innovator CableFlex 948 48 in. Flexible PVC Bath Waste, Chrome

  • Mfr # 948-CA-PVC-CP

  • Zoro # G903526963


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
48 inches
Color/Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
948-CA-PVC-CP
Zoro #
G903526963
UPC #
640263063383
Country of Origin
United States

Dimensions

Length - Drains
48 inches

Details

Color/Finish
Chrome

Description

Complete Sch. 40 with a 48 in. cable Flexible Bath Waste flexible tubing that fits bathtubs up to 36 in. deep. The Flexible tubing is in place of the rigid PVC overflow pipe. Flexible tubing allows the overflow tubing to easily bend over from a misaligned drain pipe to the overflow hole of the bathtub. The Watco Innovator CableFlex is fully repairable from inside the tub. No more need to have an access panel to repair the bath waste. The Choice of Professionals and Always A Step Ahead.


  • • Chrome finish
  • • 15 in. Schedule 40 PVC pipe with solvent-weld assembly Bath Waste
  • • Flexible tubing
  • • Self-centering
  • • Self-Aligning
  • • Just bend the flexible tubing to correct for misalignment
  • • Tubing will not kink!
  • • Eliminate leaks behind the wall
  • • Repairable from inside the bathtub
  • • Fits most bathtubs up to 36 in. deep

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.