Shop WATCO MANUFACTURING
Create Account
959290-BN Quicktrim Trim Kit - Brushed Nickel
- Mfr # 959290-BN
- Zoro # G504001739
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 959290-BN
- Zoro #
- G504001739
- UPC #
- 640263043330
- Country of Origin
- China
Description
Quicktrim Trim Kit - Brushed Nickel
This trim kit is designed to be installed easily, and can be used to upgrade to a special finish without removing the strainer body.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Quicktrim Trim Kit - Brushed Nickel
- Dimension: 0.1 x 0.1 x 0.1 in.
- Connection Size: 1-1/2 inch
- Connection Type: Place into existing Watco Drain
- For Use With: Bathtub Drains and Overflows
- Material: Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.