TubandShowerDoor, 60inW, 76inH, Glass
- Mfr # MRRL6076-CL-SV
- Zoro # G4797952
product price:Â
$
698.99
/ea
Key Features
For Use With
60 in W Shower
Mounting Type
Wall
Type
Alcove
Finish
Polished
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRRL6076-CL-SV
- Zoro #
- G4797952
- UPC #
- 721015613763
- Country of Origin
- China
- Item
- Tub and Shower Door
- For Use With
- 60 in W Shower
- Mounting Type
- Wall
- Type
- Alcove
- Finish
- Polished
- Includes
- Color
- Silver
- Material of Construction
- Aluminum
- Standards
- ANSI
- Door Frame Finish
- Silver
- Features
- One Operating Panel and One Fixed Panel, Smooth Operating Rollers in Matching Finish, Through-the-Glass Handle, Up to 3/8 in Adjustment for Out of Square Walls
- Number of Panels
- 2
- ADA Compliance
- No
- Framed/Frameless
- Frameless
- Ligature Resistant
- Yes
- Door Application
- Shower, Tub
- Door Type
- Door and Panel
- Glass Type
- Clear Tempered Glass
- Door Frame Material
- Aluminum
- ADA Compliant
- Not ADA Compliant
- Compatible Product Type
- Showers
- Compatible Series
- Marina
- Ligature-Resistant
- Ligature-Resistant
Dimensions
- Depth (In.)
- 2
- Height (In.)
- 76
- Size (In.)
- 60 x 76
- Width (In.)
- 60
- Overall Height
- 76 in
- Width Range (In.)
- 56 in to 60 in
- Manufacturers Warranty Length
- 5 yr
- Overall Depth
- 2 in
- Glass Thickness
- 3/8 in
- Door Width - Maximum
- 60 in
- Door Width - Minimum
- 56 in
- Fits Chest Size
- One Operating Panel and One Fixed Panel, Smooth Operating Rollers in Matching Finish, Through-the-Glass Handle, Up to 3/8 in Adjustment for Out of Square Walls
Description
Tub and Shower Door, Door Application Shower, Tub, Door Frame Finish Silver, Door Type Door and Panel, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Height 76 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.