PresFlo Lavatory Drain, 1-1/4 In
Mfr # 801-PF-BRS-CP
Zoro # G4702101
product price: $63.79
/eaKey Features
Color
Silver
Overall Height
8 in
Length - Drains
9 in
Pipe Dia. - Drains
1 1/4 in
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
801-PF-BRS-CP
Zoro #
G4702101
UPC #
640263003006
Country of Origin
Multiple
Dimensions
Overall Height
8 in
Length - Drains
9 in
Pipe Dia. - Drains
1 1/4 in
Pipe Dia. (In.)
1-1/4
Body Height
9 in
Pipe Outside Diameter
1 1/4 in
Overall Diameter
2 1/8 in
Description
1 1/4 in. DIA. x 8 1/2 in. L PVC cast brass (no overflow) PresFlo lavatory drain.
- • Chrome finish
- • PresFlo bathtub stopper
- • Lavatory Drain
- • 1 1/4 in. dia. X 8 1/2 in. L
- • Brass construction
- • No overflow
- • Limited 5-year warranty
- • Choice of the Professional
- •
- •
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.