QuickTrim Bronze Lift and Turn Tub Stopper, 1H Overflow Trim Kit
Mfr # 59290-BZ
Zoro # G7572565
product price: $42.15
/eaKey Features
Color/Finish
Bronze
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
59290-BZ
Zoro #
G7572565
UPC #
640263043170
Country of Origin
United States
Details
Color/Finish
Bronze
Description
Watco QuickTrim Kits are designed for use on Watco's strainer bodies. Quickly upgrade to a special finish without having to remove the existing drain. QuickTrim uses a thick or thin "O" ring for a tight, snug fit. Watco, The Choice of Professionals and Always A Step Ahead.
- • Bronze finish
- • One-hole overflow plate
- • Designed for use on Watco's coarse-thread (1.865 in - 11.5 in threaded) strainer bodies
- • Thick or Thin "O" Rings to create a snug, tight fit
- • Eliminates labor required to remove and replace the drain
- • No reduction in flow rate
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov