QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brass

  • Mfr # 59290-PB

  • Zoro # G303527287


product price:  $67.65
/ea

Key Features

Type
Quick Trim Kit - Lift & Turn
Color/Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59290-PB
Zoro #
G303527287
UPC #
640263043187
Country of Origin
United States

Details

Type
Quick Trim Kit - Lift & Turn
Color/Finish
Brass
Finish
Brass

Description

Watco QuickTrim Kits are designed for use on Watco's strainer bodies. Quickly upgrade to a special finish without having to remove the existing drain. QuickTrim uses a thick or thin "O" ring for a tight, snug fit. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Brass finish
  • • One-hole overflow plate
  • • Designed for use on Watco's coarse-thread (1.865 in - 11.5 in threaded) strainer bodies
  • • Thick or Thin "O" Rings to create a snug, tight fit
  • • Eliminates labor required to remove and replace the drain
  • • No reduction in flow rate
  • • Watco, The Choice of Professionals and Always A Step Ahead
  • • Limited 5-year warranty

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.