
QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brushed Nickel
Mfr # 59290-BN
Zoro # G403527392
product price: $44.49
/eaKey Features
Type
Quick Trim Kit - Lift & Turn
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59290-BN
Zoro #
G403527392
UPC #
640263043163
Country of Origin
United States
Details
Type
Quick Trim Kit - Lift & Turn
Color/Finish
Nickel
Finish
Nickel
Description
Watco QuickTrim Kits are designed for use on Watco's strainer bodies. Quickly upgrade to a special finish without having to remove the existing drain. QuickTrim uses a thick or thin "O" ring for a tight, snug fit. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • One-hole overflow plate
- • Designed for use on Watco's coarse-thread (1.865 in - 11.5 in threaded) strainer bodies
- • Thick or Thin "O" Rings to create a snug, tight fit
- • Eliminates labor required to remove and replace the drain
- • No reduction in flow rate
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.