
QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Chrome
Mfr # 939290-CP
Zoro # G503527308
product price: $26.15
/eaKey Features
Color/Finish
Chrome
Type
Quick Trim Kit - Lift & Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939290-CP
Zoro #
G503527308
UPC #
640263042708
Country of Origin
United States
Details
Color/Finish
Chrome
Type
Quick Trim Kit - Lift & Turn
Finish
Brass
Description
Watco QuickTrim Kits are designed for use on Watco's strainer bodies. Quickly upgrade to a special finish without having to remove the existing drain. QuickTrim uses a thick or thin "O" ring for a tight, snug fit. Watco, The Choice of Professionals and Always A Step Ahead.
- • Chrome finish
- • Innovator snap-on overflow plate
- • Designed for use on Watco's coarse-thread (1.865 in - 11.5 in threaded) strainer bodies
- • Thick or Thin "O" Rings to create a snug, tight fit
- • Eliminates labor required to remove and replace the drain
- • No reduction in flow rate
- • Watco, The Choice of Professionals and Always A Step Ahead
- • Limited 5-year warranty
- •
- •
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.