Zoro Homepage

Univ. NuFit Foot Act. Bath Stopper w-Grid and Silicone

  • Mfr # 48750-FA-PB-G

  • Zoro # G703527306


product price: $30.29
/ea

Key Features

Length (In.)
2.38 in
Type
Foot Actuated
Color/Finish
Brass
Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48750-FA-PB-G
Zoro #
G703527306
UPC #
640263081240
Country of Origin
United States

Dimensions

Length (In.)
2.38 in

Details

Type
Foot Actuated
Color/Finish
Brass
Finish
Brass

Description

The Watco Universal NuFit is the quickest, easiest and most economical way to replace old, corroded, worn-out tub drains. No need to remove existing drain body. Fits right over the top of the drain. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, The Choice of Professionals and Always A Step Ahead.


  • • Brass finish
  • • Foot actuated bathtub stopper
  • • Do not have to remove existing tub drain
  • • Grid strainer to catch hair or foreign objects from going into the drain
  • • No difficult, time-consuming work
  • • Install a shiny new drain and stopper in just a few minutes
  • • Eliminates risk of damage and extensive repairs
  • • Installs with silicone adhesive
  • • Available with one-, two-hole, or Innovator overflow plate
  • • Available in chrome and other special finishes

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.