Universal Bathtub Stop/Drain
Mfr # 4875N-FA-CP-G-51
Zoro # G5013057
product price: $22.29
/eaKey Features
Pipe Dia. - Drains
2 7/8 in
Drain Material
Plastic, Stainless Steel
Grid Material
Stainless Steel
Color - Drains
Chrome
For Use With
Bathtub Drains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4875N-FA-CP-G-51
Zoro #
G5013057
UPC #
094722997373
Country of Origin
Multiple
Dimensions
Pipe Dia. - Drains
2 7/8 in
Overall Diameter
2 7/8 in
Fits Maximum Drain Size
2 7/8 in
Details
Drain Material
Plastic, Stainless Steel
Grid Material
Stainless Steel
Color - Drains
Chrome
For Use With
Bathtub Drains
Gauge
22
Connection
Pin Adapter
Item
Drain Stopper
Material of Construction - Drains
Plastic, Stainless Steel
Includes
Grid Strainer Tub Closure and 10 - 24 Brass Pin Adapter
Type
Foot Actuated
Finish
Chrome
Drain Stopper Type
Toe Touch
Application
Tub
Product Type
Drain Stopper
Material
Plastic, Stainless Steel
Color
Silver
Description
Drain Stopper, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome-Plated, Application Tub, Drain Stopper Type Toe Touch, Fits Maximum Drain Size 2 7/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.