
UnivNuFit-FA-Silicone and Combo Pin, Brushed Nickel
Mfr # 48750-FA-BN-G-47
Zoro # G203527431
product price: $33.65
/eaKey Features
Length (In.)
14 in
Color/Finish
Nickel
Type
Foot Actuated
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48750-FA-BN-G-47
Zoro #
G203527431
UPC #
640263085330
Country of Origin
United States
Dimensions
Length (In.)
14 in
Details
Color/Finish
Nickel
Type
Foot Actuated
Finish
Nickel
Description
The Watco Universal NuFit is the quickest, easiest and most economical way to replace old, corroded, worn-out tub drains. No need to remove existing drain body. Fits right over the top of the drain. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, The Choice of Professionals and Always A Step Ahead.
- • Nickel finish
- • Foot actuated bathtub stopper
- • Do not have to remove existing tub drain
- • Grid strainer to catch hair or foreign objects from going into the drain
- • No difficult, time-consuming work
- • Install a shiny new drain and stopper in just a few minutes
- • Eliminates risk of damage and extensive repairs
- • Includes 3/8-5/16 in. reversible pin adapter for drains that have cross bars with threads, along with silicone adhesive
- • Available with one-, two-hole, or Innovator overflow plate
- • Available in chrome and other special finishes
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.