
UnivNuFit-PP-Inn-Silicone and Combo Pin, Chrome
Mfr # 948700-PP-CP-G-47
Zoro # G703527450
product price: $25.25
/eaKey Features
Length (In.)
3-1/2 in
Color/Finish
Chrome
Type
Push Pull
Width
3.63 in
Includes
Grid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
948700-PP-CP-G-47
Zoro #
G703527450
UPC #
640263085187
Country of Origin
United States
Dimensions
Length (In.)
3-1/2 in
Width
3.63 in
Height (In.)
3-1/2 in
Details
Color/Finish
Chrome
Type
Push Pull
Includes
Grid
Finish
Chrome
Description
The Watco Universal NuFit is the quickest, easiest and most economical way to replace old, corroded, worn-out tub drains. No need to remove existing drain body. Fits right over the top of the drain. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, The Choice of Professionals and Always A Step Ahead.
- • Chrome finish
- • Push pull bathtub stopper
- • Innovator snap-on overflow plate
- • Do not have to remove existing tub drain
- • Grid strainer to catch hair or foreign objects from going into the drain
- • No difficult, time-consuming work
- • Install a shiny new drain and stopper in just a few minutes
- • Eliminates risk of damage and extensive repairs
- • Includes 3/8-5/16 in. reversible pin adapter for drains that have cross bars with threads, along with silicone adhesive
- • Available in chrome and other special finishes
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.