This item is Discontinued.

Water Creation Water Creation F6-0008-01-AX Vintage Classic Adjustable Center Deck Mount Tub Faucet - Chrome; Silver F6-0008-01-AX

This item is Discontinued.

Water Creation

Water Creation F6-0008-01-AX Vintage Classic Adjustable Center Deck Mount Tub Faucet - Chrome; Silver (Discontinued)

Mfr # F6-0008-01-AX
Zoro # G403746182
UPC # 700621678144
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F6-0008-01-AX
Zoro #
G403746182
UPC #
700621678144
Country of Origin
China

Description

Water Creation's collection of premier vintage clawfoot bathtub fillers will transform any bathroom's decor to the luxury and elegance of yesteryear. The crossroads of timeless design and innovative modern manufacturing processes merge harmoniously to ensure each filler's finishes and function are as reliable as their unmistakable beauty. Made of 100% brass and adorned with a porcelain shower handle, the heavy weight of Water Creation's clawfoot bathtub fillers lends credence to the durability and superior craftsmanship that Water Creation is known for. With the understanding that no one customer is alike, Water Creation has gone the extra mile to ensure satisfaction by giving customers the power to customize the handle style of their clawfoot bathtub fillers. Simply select the style that meets your preferences and start enjoying a world-class tub filler that you had a hand in creating.

Features
  • Matching finish handheld shower with vacuum breaker included
  • Solid brass construction
  • Lifetime Warranty 1/4 turn drip free ceramic disc cartridges
  • Solid brass 5 foot coiled hose in matching finish
  • Metal lever handles
Includes
  • Hot & Cold Labels
Specifications
  • Color: Silver
  • Installation Type: Deck Mount
  • Finish: Chrome
  • Style: Traditional
  • Material: Solid Brass
  • Hose Length: 60"
  • Spout Height: 3.5"
  • Spout Reach: 7.5"
  • Faucet Centers: Adjustable 3.375" to 12"
  • Flow Rate: 6.3 GPM / 20 psi; Hand shower 1.8 GPM / 80 psi
  • Max Deck Thickness: 1.25"
  • Label on Handles: Yes
  • Number of Handles: 2
  • Deck to Aerator Height: 1"
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.