Control Center Check Valve, 1 in, Brass

  • Mfr # 122042
  • Zoro # G104064172
product price: 
$
45.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
122042
Zoro #
G104064172
UPC #
659647920938
Country of Origin
Taiwan, Province of China

Description

Features
  • 1 in. Brass, Control Center Check Valve.
  • Rated At 200 PSI.
  • 1/8 in. Tapping For Snifter Valve.
  • 1/4 in. Tapping For Pressure Switch, Complies With Lead Free Laws.
  • Dimension - 3.38 x 1.75 x 1.75 in.
  • Item Weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews